Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAXIMUM LITE Disposable Foam Ear Plugs, Bell Shape, 30 dB, Green, 5 PK

  • Mfr # LPF-5-30

  • Zoro # G4360991


product price: $3.59
/pk 5, $0.72/ea

Key Features

Noise Reduction Rating
30 dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPF-5-30
Zoro #
G4360991
UPC #
033552020585
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
30 dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
5
Series
MAXIMUM LITE
Cord Material - Hearing Protection
PVC
Cord Color
Yellow
Band Material - Hearing Protection
PVC
Metal Detectable
No
Noise Reduction Rating NRR
30 dB
Includes
(5) Banded Pkrplugs
Band Color - Hearing Protection
Yellow
Insertion Method
Roll-Down
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Standards
CSA Class AL
Earplug Packaging
Vending Pack
Earplug Pair Pack Type
Plastic Bag
Cord Material
PVC
Band Material
PVC
Sub-Brand
MAXIMUM LITE

Description

Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Band Color Yellow, Series MAXIMUM LITE, Cord Material PVC, Band Material PVC, Cord Color Yellow, Standards ANSI S3.19-1974 Tested, Pairs per Package 5, Earplug Color Green, Metal Detectable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.