
QM Multi-Position Ear Muffs, 25 dB NRR, Passive, Electrically Insulated, Black/Red
Mfr # QM24PLUS-G
Zoro # G7650629
product price: $16.39
/eaSold in multiples of 20 for $327.80
Key Features
Color
Black/Red
Series
QM
Noise Reduction Rating
25 dB
Ear Muff Style
Multi-Position
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM24PLUS-G
Zoro #
G7650629
UPC #
033552006138
Country of Origin
Mexico
Details
Item
Ear Muffs
Color
Black/Red
Series
QM
Noise Reduction Rating
25 dB
Ear Muff Style
Multi-Position
Cushion Material
Foam
Dielectric
Yes
Protection Type
Passive
Standards
ISO 9001 / 2000
Features
Ultra Lightweight Design, Dielectric Construction
Earmuff Type
Electrically Insulated
Weight
10.6 oz
Compatible Earmuff
QM24+
Material
Plastic
For Use With
Hard Hats
Number of Batteries
0
Band Color
Black
Cup Color
Red
Band Material
Plastic
Compatible Manufacturer Model Number
HK4
Description
Earmuffs, Earmuff Style Multi-Position, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number HK4, For Use With Hard Hats, Cup Color Black/Red, Series QM24plus, Earmuff Type Rigid, Standards CSA Class B, Replacement Pad Grainger Part Number 36G714, Band Color Black, Band Material Plastic, Features Economical Protection in an Ultra-Lightweight Design, Weight 10.6 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.