Shop HOWARD LEIGHT
See all product information
Create Account
QM24+ Three-Position Earmuffs, 25 dB NRR, Red/Black
Mfr # 154-QM24PLUS
Zoro # G515960865
product price:Â $14.55
/eaKey Features
Noise Reduction Rating
25 dB
Ear Muff Style
Behind-The-Head; Over-The-Head; Under-The-Chin
Cushion Material
Foam
Material
Plastic
Color
Red/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 154-QM24PLUS
- Zoro #
- G515960865
- UPC #
- 33552006138
- Country of Origin
- Mexico
Details
- Noise Reduction Rating
- 25 dB
- Ear Muff Style
- Behind-The-Head; Over-The-Head; Under-The-Chin
- Cushion Material
- Foam
- Material
- Plastic
- Color
- Red/Black
- Item
- Earmuffs
- Dielectric
- Yes
- Foldable
- No
Description
If you're looking for excellent noise attenuation from an ultra-lightweight pair of muffs, raise the QM24+ ear defenders to the top of your list. Convenient multi-position headband allows you to wear your protection the way you like: behind-the-head, over-the-head or under-the-chin. Dielectric plastic construction accommodates electrical environments. Soft, comfortable can cushions may be easily cleaned and, if necessary, replaced.
- Excellent noise attenuation; ultra-lightweight design.
- Convenient multi-position headband.
- Dielectric plastic construction.
- Soft, comfortable can cushions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.