Zoro Homepage

Quiet(R) Reusable Vinyl Ear Plugs, Bell Shape, 26 dB, Orange, 5 PK

  • Mfr # QD-5-30

  • Zoro # G4361016


product price: $6.19
/pk 5, $1.24/ea

Key Features

Noise Reduction Rating
26 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD-5-30
Zoro #
G4361016
UPC #
033552020622
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Vinyl
Pairs Per Package
5
Series
Quiet(R)
Band Material - Hearing Protection
Vinyl
Cord Material - Hearing Protection
Vinyl
Insertion Method
Push-In
Includes
45 Degrees Beveled Edge
Cord Color
Orange
Noise Reduction Rating NRR
26 dB
Standards
CSA Class AL
Metal Detectable
No
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Earplug Packaging
Vending Pack
Earplug Pair Pack Type
Plastic Bag
Cord Material
Vinyl

Description

Ear Plugs, Noise Reduction Rating 26 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Band Color Orange, Series Quiet, Cord Material Vinyl, Band Material Vinyl, Cord Color Orange, Standards ANSI S3.19-1974 Tested, Pairs per Package 5, Earplug Color Orange, Metal Detectable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.