
Reusable thermoplastic elastomer Flange Shape, 27 dB, blue
Mfr # DPAS-30W
Zoro # G016494210
product price: $208.99
/eaSold in multiples of 10 for $2,089.90
Free Shipping & Returns
Key Features
Earplug Material
thermoplastic elastomer
Earplug Shape
Flange
Cord Options
Corded
Pairs Per Package
100
Earplug Size
One Size Fits All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPAS-30W
Zoro #
G016494210
UPC #
33552001003
Country of Origin
Mexico
Dimensions
Earplug Size
One Size Fits All
Details
Earplug Material
thermoplastic elastomer
Earplug Shape
Flange
Cord Options
Corded
Pairs Per Package
100
Noise Reduction Rating
27 dB
Earplug Color
blue
Reusability
Reusable
Description
Howard Leight By Honeywell reusable earplug corded multiple use, series: Airsoft, 27 dB noise reduction, 4-flange shape, size M, blue plug, thermoplastic elastomer plug, white cord, nylon cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.