
Reusable Vinyl Bell Shape, 26 dB, Orange
Mfr # QD30
Zoro # G216494256
product price: $131.99
/eaSold in multiples of 10 for $1,319.90
Free Shipping & Returns
Key Features
Reusability
Reusable
Earplug Material
Vinyl
Pairs Per Package
100
Cord Options
Corded
Earplug Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD30
Zoro #
G216494256
UPC #
33552005810
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Reusability
Reusable
Earplug Material
Vinyl
Pairs Per Package
100
Cord Options
Corded
Earplug Color
Orange
Earplug Shape
Bell
Noise Reduction Rating
26 dB
Description
Howard Leight By Honeywell reusable earplug corded multiple use, series: Quietdose, 26 dB noise reduction, bell shape, size M, orange plug, foam plug, orange cord, vinyl cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.