
SmartFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Orange, 100PK
Mfr # SMF-30
Zoro # G3132787
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMF-30
Zoro #
G3132787
UPC #
033552011026
Country of Origin
Mexico
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
100
Series
SmartFit(R)
Band Color - Hearing Protection
Blue
Cord Material - Hearing Protection
Nylon
Includes
(100) Banded Pkrplugs
Metal Detectable
No
Insertion Method
Push-In
Cord Color
Blue
Noise Reduction Rating NRR
25 dB
Standards
CSA Class AL
Band Material - Hearing Protection
Nylon
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Cardboard Pillow Pack
Band Material
Nylon
Cord Material
Nylon
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Cardboard Pillow Pack, Band Color Blue, Includes Hear Pack, Series SmartFit, Cord Material Nylon, Band Material Nylon, Cord Color Blue, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Orange, Metal Detectable No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.