Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sync Electo Over-the-Head Electronic Ear Muffs, 25 dB NRR, Rigid, Black

  • Mfr # 1030333

  • Zoro # G4813672


product price: $223.83
/ea
Free Shipping & Returns

Key Features

Color
Black
Series
Sync Electo
Noise Reduction Rating
25 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030333
Zoro #
G4813672
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Electronic Ear Muffs
Color
Black
Series
Sync Electo
Noise Reduction Rating
25 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Standards
ISO 9001 / 2000
Features
Sync Electro Sound Amplification
Earmuff Type
Rigid
Compatible Earmuff
Sync Electo
Batteries Included
Yes
Auxiliary Input
3.5mm Jack
Wired Connection Type
3.5mm Stereo Jack
Connection Type - Head Protection
Wired
Includes
(2) AA Batteries, Sync Electro Sound Amplification
Radio Band Type
FM
Number of Batteries
2
Weight
13.2 oz
Cable Style
Straight
Material
metal
Band Color
Black
Noise-Canceling
Yes
Cup Color
Black
Band Material
Textile
Includes Batteries
Yes
Connection Type
Wired
Protection Type
Passive

Description

Electronic Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Rigid, Noise Reduction Rating 25 dB, Dielectric No, Radio Band Type FM, Connection Type Wired, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Black, Auxiliary Input 3.5mm Jack, Includes 3.5mm Cable, Series Sync(R), Standards ANSI S3.19-1974, Band Color Black, Band Material Textile, Cable Style Straight, Features Sync Electro Sound Amplification, Includes Batteries Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.