Sync Radio Over-the-Head Electronic Ear Muffs, 25 dB NRR, Rigid, Green

  • Mfr # 1030390

  • Zoro # G4815587


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Series
Sync Radio
Noise Reduction Rating
25 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030390
Zoro #
G4815587
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Electronic Ear Muffs
Color
Green
Series
Sync Radio
Noise Reduction Rating
25 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19-1974
Features
Digital AM/FM Tuning with LCD Display, 10 Pre-Set Stations and Volume Memory, Clean, Crisp Digital Radio Reception and High-Fidelity Stereo Sound Quality, Lightweight Slim Earcup Design, Bright Green Earcups, Exclusive Reflective Headband
Earmuff Type
Rigid
Auxiliary Input
3.5mm Jack
Wired Connection Type
3.5mm Stereo Jack
Radio Band Type
AM/FM
Compatible Earmuff
Sync(TM) Stereo Earmuffs
Weight
13.2 oz
Connection Type - Head Protection
Wired
Cable Style
Straight
Batteries Included
Yes
Includes
(2) AA batteries
Number of Batteries
2
Band Color
Black
Cup Color
Lime
Connection Type
3.5mm Stereo
Two-Way Radio Communication Type
Listen
Noise-Canceling
Yes
Includes Batteries
Yes
Band Material
Textile
Intrinsically Safe
No
Protection Type
Passive

Description

Electronic Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Rigid, Noise Reduction Rating 25 dB, Dielectric No, Radio Band Type AM/FM, Intrinsically Safe No, Connection Type 3.5mm Stereo, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Lime, Auxiliary Input 3.5mm Jack, Includes 3.5mm Cable, Series Sync(R), Standards ANSI S3.19-1974, Band Color Black, Band Material Textile, Cable Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.