Zoro Homepage

VeriPRO Ear Plug Fit Testing System

  • Mfr # VERIPRO

  • Zoro # G8524187


product price: $5,475.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ear Plugs
Includes
Audio Processor, Headphones, Software
System Requirements
1.2Ghz CPU or Faster, 256MB RAM, 512MB RAM, 700Mhz CPU, 800MB, Microsoft .NET Framework 4.5, Microsoft SQL Server Express, Windows 7 or Windows 10 (32-bit or 64-bit)
Series
VeriPRO
Frequency Range
250 to 4000 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERIPRO
Zoro #
G8524187
UPC #
033552017189
Country of Origin
United States

Details

Item
Ear Plug Fit Test System
For Use With
Ear Plugs
Includes
Audio Processor, Headphones, Software
System Requirements
1.2Ghz CPU or Faster, 256MB RAM, 512MB RAM, 700Mhz CPU, 800MB, Microsoft .NET Framework 4.5, Microsoft SQL Server Express, Windows 7 or Windows 10 (32-bit or 64-bit)
Series
VeriPRO
Frequency Range
250 to 4000 Hz
Features
Measures the Personal Attenuation Rating (PAR) for Each Employee, Provides an Ideal Opportunity for One-on-One Education, Works with Any Ear Plug, Corded or Uncorded, from any Manufacturer
Frequencies Tested
250 Hz, 500 Hz, 1,000 Hz, 2,000 Hz, 4,000 Hz

Description

Ear Plug Fit Test System, Frequencies Tested 250 Hz, 500 Hz, 1,000 Hz, 2,000 Hz, 4,000 Hz, Frequency Range 250 to 4000 Hz, Series VeriPRO, For Use With Ear Plugs, System Requirements 1.2Ghz CPU or Faster, 256MB RAM, 512MB RAM, 700Mhz CPU, 800MB, Microsoft .NET Framework 4.5, Microsoft SQL Server Express, Windows 7 or Windows 10 (32-bit or 64-bit)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.