Zoro Homepage

Winter Liner, Black/Yellow, L/XL

  • Mfr # 1016870

  • Zoro # G3406523


product price: $20.99
/ea

Key Features

Color
Black/Yellow
Size
XL
Adjustment Type
Zipper
Material
Nylon
Style
Over The Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016870
Zoro #
G3406523
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Color
Black/Yellow
Adjustment Type
Zipper
Material
Nylon
Style
Over The Head
Item
Winter Liner
Features
Back Neckstrap, Foldaway Visor, Forehead Insulation and Chin Warmer, Wind and Water Resistant Patented Side Panels
Closure Type
Zipper
Includes
Visor
Areas Covered
Ears, Head, Neck
Compatible with Series
Howard Leight

Description

Winter Liner, Outer Material Nylon, Areas Covered Ears, Head, Neck, Adjustment Type Zipper, Outer Color Black; Yellow, Features Back Neckstrap, Foldaway Visor, Forehead Insulation and Chin Warmer, Wind and Water Resistant Patented Side Panels, Size XL, Closure Type Zipper, Includes Visor, Compatible with Series Howard Leight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.