This item is Discontinued.

Howard Lighting Products Howard Lighting F28T8-850-ES-ECO 28 watt 4 ft. T8 Medium Bi-Pin Fluorescent Lamp - Case of 25 F28T8/850/ES/ECO

This item is Discontinued.

Howard Lighting Products

Howard Lighting F28T8-850-ES-ECO 28 watt 4 ft. T8 Medium Bi-Pin Fluorescent Lamp - Case of 25 (Discontinued)

Mfr # F28T8/850/ES/ECO
Zoro # G704037910
UPC # 799385034228
Country of Origin China
Category Floor Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F28T8/850/ES/ECO
Zoro #
G704037910
UPC #
799385034228
Country of Origin
China

Description

28 watt 4-Foot T8 Medium Bi-Pin Fluorescent Lamp - Case of 25

Decorate your home with our amazing range of Lightings products in variety of designs and styles. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.

Features
  • 28 watt 4-Foot T8 Medium Bi-Pin Fluorescent Lamp - Case of 25
  • Case of 25
Specifications
  • Base Type: Medium Bi-Pin
  • Initial Lumens: 2600
  • Bulb Type: T8
  • Nominal Length: 48 in.
  • Nominal Wattage: 28"
  • Wattage: 28 watt
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.