This item is Discontinued.

Howard Lighting Products Howard Lighting Products F25T8-841-ES-ECO-IC 25W 4- Foot T8 Medium Bi-Pin Fluorescent Lamp Case of 25 F25T8/841/ES/ECO/IC

This item is Discontinued.

Howard Lighting Products

Howard Lighting Products F25T8-841-ES-ECO-IC 25W 4- Foot T8 Medium Bi-Pin Fluorescent Lamp Case of 25 (Discontinued)

Mfr # F25T8/841/ES/ECO/IC
Zoro # G003909345
UPC # 799385046849
Country of Origin China
Category Floor Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F25T8/841/ES/ECO/IC
Zoro #
G003909345
UPC #
799385046849
Country of Origin
China

Description

Case of 25 25W 4- Foot T8 Medium Bi-Pin Fluorescent Lamp.

Features
  • Base Type - Medium Bi-Pin.
  • Initial Lumens - 2,500.
  • Average Rated Life - 24,000 Hours.
  • Color Temp - 4,100K
  • Nominal Length - 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.