BBC012 12 oz. Butcher Wood Condition

  • Mfr # 170848
  • Zoro # G904146177
product price: 
$
32.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
170848
Zoro #
G904146177
UPC #
-
Country of Origin
United States

Description

Features
  • Butcher Wood Condition.
  • Adds An Extra Level Of Protection With The Water Resistance Traits Of Beeswax & Carnuba Wax.
  • Helps Repair Knife Marke & Protects Wood By Keeping Mineral Oil In & The Moisture Out.
  • Great For Use On Bamboo.
  • May Be Used Alone Or Together With Butcher Block Oil.
  • Meets All Requirements For USP Light Mineral Oil.
  • National Formulary NF.
  • FDA 21 CFR 172.878 & 21 CFR 178.3620 (A) For Direct & Indirect Contact With Food.
  • Food Grade Mineral Oil & Natural Waxes.
  • Size - 12 oz.
  • Dimension - 7.88 x 3 x 1.85 in.
  • Item Weight - 0.82 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews