Rejuvenating Yuzu Basil All Purpose Cleaner, 23 Ounce, 4PK
- Mfr # 64357591
- Zoro # G523347719
product price:Â
$
24.75
/pk of 4, $6.19/ea
Key Features
Application
Health and Personal Care
Net Weight
23 oz
Standards
USDA; EPA
Container Type
Bottle
Size
23 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64357591
- Zoro #
- G523347719
- UPC #
- 732913452538
- Country of Origin
- United States
Dimensions
- Size
- 23 oz
Details
- Application
- Health and Personal Care
- Net Weight
- 23 oz
- Item
- All-Purpose Cleaner
- Standards
- USDA; EPA
- Container Type
- Bottle
- Fragrance
- Yuzu Basil
Description
Seventh Generation's Yuzu Basil with Phytogaia all purpose cleaner will refresh your home and your senses with a rejuvenating scent from botanical ingredients, and a formula developed to cut through grease, grime and dirt. Infused with Phytogaia, which mimics substances emitted by plants & trees, this fragrance reconnects you with the feeling of the great outdoors while you clean. This multi-purpose cleaner is also EPA Safer Choice Certified, ensuring it's safer for your family and strong enough to get the job done. Free from chlorine bleach, artificial fragrances and dyes, this product is safe for cleaning around kids and pets. It's also USDA Certified Biobased 95% and packaged in a bottle made with 100% recycled plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.