Blind Rivet, 1/4 in Dia., 5/8 in L, Steel Body
Mfr # MR42187
Zoro # G701938197
product price:Â $14.39
/eaKey Features
Body Material
Steel
Rivet Diameter
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR42187
Zoro #
G701938197
UPC #
-
Country of Origin
Mexico
Dimensions
Rivet Diameter
1/4 in
Body Length
5/8 in
Details
Item
Blind Rivet
Body Material
Steel
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.