
Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK
Mfr # MGLP-B8-E-PKT
Zoro # G0555663
product price: $10.85
/pk 25, $0.43/eaKey Features
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
0.080 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGLP-B8-E-PKT
Zoro #
G0555663
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
1/4 in
Details
Item
Blind Rivet
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.080 in
System of Measurement
Inch
Description
Rivet/Mandrel,Alum,1/4 In.D,0.080 Grip,Pk25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.