
Blind Rivet, 1/4 in Dia., Carbon Steel Body, 1400 PK
Mfr # HKLP-R8-14
Zoro # G7563792
product price:Â $561.99
/pk 1400, $0.40/ea
Free Shipping & Returns
Key Features
Body Material
Carbon Steel
Rivet Diameter
1/4 in
Grip Range
0.875 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HKLP-R8-14
Zoro #
G7563792
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
1/4 in
Details
Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.875 in
System of Measurement
Inch
Description
Huck Pin,1/4 In.,0.875 Grip,PK1400, Package Quantity 1400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.