Blind Rivet, 1/8 in Dia., Steel Body
Mfr # MR40118
Zoro # G902127628
product price: $15.65
/eaKey Features
Body Material
Steel
Rivet Diameter
1/8 in
Grip Range
3/16"-1/4"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR40118
Zoro #
G902127628
UPC #
-
Country of Origin
Mexico
Dimensions
Rivet Diameter
1/8 in
Details
Item
Blind Rivet
Body Material
Steel
Grip Range
3/16"-1/4"
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.