Blind Rivet, 3/16 in Dia., 1/4 in L, Steel Body
Mfr # MR40147
Zoro # G901937952
product price:Â $25.75
/eaKey Features
Body Material
Steel
Rivet Diameter
3/16 in
Body Length
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR40147
Zoro #
G901937952
UPC #
-
Country of Origin
Mexico
Dimensions
Rivet Diameter
3/16 in
Body Length
1/4 in
Details
Item
Blind Rivet
Body Material
Steel
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.