
Blind Rivet, 3/16 in Dia., Aluminum Body, 10 PK
Mfr # MGL100-U6-6-PKT
Zoro # G0555587
product price:Â $8.69
/pk 10, $0.87/eaKey Features
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.125 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGL100-U6-6-PKT
Zoro #
G0555587
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/16 in
Details
Item
Blind Rivet
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.125 in
System of Measurement
Inch
Description
Rivet/Mandrel,Alum,3/16 In.D,0.125Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.