
Blind Rivet, 3/16 in Dia., Aluminum Body, 10 PK
Mfr # MGL100-U6-9-PKT
Zoro # G0555639
product price:Â $9.35
/pk 10, $0.93/eaKey Features
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.305 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGL100-U6-9-PKT
Zoro #
G0555639
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/16 in
Details
Item
Blind Rivet
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.305 in
System of Measurement
Inch
Product Type
Rivet/Mandrel,Alum,3/16"D,0.305Grip,PK10
Description
Rivet/Mandrel,Alum,3/16 In.D,0.305Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.