
Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK
Mfr # MGLP-B6-4-PKT
Zoro # G0555517
product price:Â $5.95
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.90
Key Features
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.062 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGLP-B6-4-PKT
Zoro #
G0555517
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/16 in
Details
Item
Blind Rivet
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.062 in
System of Measurement
Inch
Description
Rivet/Mandrel,Alum,3/16 In.D,0.062Grip,Pk25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.