This item is Discontinued.

Howmet Aerospace Blind Rivet, 3/16 in Dia., Carbon Steel Body, 3500 PK MGLP-R6-10

Blind Rivet, 3/16 in Dia., Carbon Steel Body, 3500 PK (Discontinued)

  • Mfr # MGLP-R6-10
  • Zoro # G7735259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGLP-R6-10
Zoro #
G7735259
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.665 in
System of Measurement
Inch

Description

Magnalok,3/16 In.,0.665 Grip,PK3500, Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.