Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, 3/16 in Dia., Stainless Steel Body

  • Mfr # MR40455

  • Zoro # G701994360


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Rivet Diameter
3/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR40455
Zoro #
G701994360
UPC #
-
Country of Origin
Mexico

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Body Material
Stainless Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.