Blind Rivet, 8 in Dia., 1/8 in L, Aluminum Body
Mfr # MR83212
Zoro # G002130702
product price:Â $2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
Body Material
Aluminum
Rivet Diameter
8 in
Body Length
1/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR83212
Zoro #
G002130702
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
8 in
Body Length
1/8 in
Details
Item
Blind Rivet
Body Material
Aluminum
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.