Shop HOWMET AEROSPACE
See all product information
Create Account
Blind Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Steel Body, 25 PK
- Mfr # HKLP-R8-14-PKT
- Zoro # G3670344
product price:Â
$
23.19
/pk of 25, $0.93/ea
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.625 in to 0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HKLP-R8-14-PKT
- Zoro #
- G3670344
- UPC #
- -
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 0.625 in to 0.875 in
- System of Measurement
- Inch
- Single Shear Strength (Lbs.)
- 3,500 lb
- Tensile Strength (Lb.)
- 1,900 lb
- Blind Rivet Type
- Open End
- Manufacturer Location
- Made in USA*
- Features
- Flush Pinbreak, Internal Pin Locking Mechanism, Large Blind Side Footprint
- Shear Strength
- 3,500 lb
- Material Grade/Class
- IFI-114-30
- Finish
- Zinc Plated
- Tensile Strength
- 1,900 lb
- For Use With
- 6NCX1
- Product Type
- Blind Rivet
Dimensions
- Rivet Diameter
- 1/4 in
- Body Length
- 1-1/16 in
- Head Dia.
- .251-.260
- Head Height
- 1.562
- Hole Size
- .261-.272
- Minimum Material Thickness
- 5/8 in
- Minimum Hole Diameter
- 0.261 in
- Maximum Material Thickness
- 7/8 in
- Maximum Hole Diameter
- 0.272 in
- Head Diameter
- 17/32 in
- Overall Length
- 1 in
- Shank Diameter
- 0.25 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Flush Pinbreak, Internal Pin Locking Mechanism, Large Blind Side Footprint
Description
Blind Rivet,1 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 1 in, Body Length 1 1/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 3,500 lb, Tensile Strength 1,900 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 7/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.