Blind Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Aluminum Body, 25 PK

  • Mfr # MGL100-B8-12-PKT

  • Zoro # G3654707


product price:  $23.99
/pk 25, $0.96/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
0.415 in to 0.725 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGL100-B8-12-PKT
Zoro #
G3654707
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
29/32 in
Head Dia.
0.405 in
Hole Size
.261-.272
Head Height
1.31
Shank Diameter
0.25 in
Head Diameter
13/32 in
Minimum Material Thickness
27/64 in
Overall Length
2 25/64 in
Maximum Material Thickness
23/32 in
Maximum Hole Diameter
0.272 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.415 in to 0.725 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
1,300 lb
Tensile Strength (Lb.)
890 lb
Blind Rivet Type
Open End
Shear Strength
1,300 lb
Manufacturer Location
Globally Sourced
Finish
Plain
Head Angle
100 Degrees
Features
Flush Pinbreak, Internal Pin Locking Mechanism, Large Blind Side Footprint
Material Grade/Class
IFI-114-11
Tensile Strength
890 lb
For Use With
6CNW9, 6CNX1, 6CNX2

Description

Blind Rivet,2.394 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 2 25/64 in, Body Length 29/32 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 13/32 in, Head Angle 100 Degrees , Shear Strength 1,300 lb, Tensile Strength 890 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 27/64 in, Maximum Material Thickness 23/32 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products