Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK

  • Mfr # MGLP-U8-7-PKT

  • Zoro # G3597946


product price:  $24.65
/pk 10, $2.47/ea

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/4 in
Grip Range
0.080 in to 0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGLP-U8-7-PKT
Zoro #
G3597946
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
9/16 in
Hole Size
.261-.272
Head Dia.
0.525 in
Head Height
1.22
Shank Diameter
0.25 in
Minimum Material Thickness
5/64 in
Maximum Material Thickness
7/16 in
Minimum Hole Diameter
0.261 in
Overall Length
2 1/32 in
Maximum Hole Diameter
0.272 in
Head Diameter
17/32 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.080 in to 0.437 in
System of Measurement
Inch
Tensile Strength (Lb.)
1,800 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
2,350 lb
Manufacturer Location
Made in USA*
Material Grade/Class
IFI-114-51
Finish
Plain
Features
Flush Pinbreak, Internal Pin Locking Mechanism
Shear Strength
2,350 lb
Tensile Strength
1,800 lb
For Use With
6CNW9, 6CNX1, 6CNX2

Description

Blind Rivet,2.027 in L,0.25 in dia,PK10, System of Measurement Inch, Overall Length 2 1/32 in, Body Length 9/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 2,350 lb, Tensile Strength 1,800 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 5/64 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products