Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK

  • Mfr # MGLT-R6-4-PKT
  • Zoro # G3729923
product price: 
$
11.99
/pk of 25, $0.48/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.270 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MGLT-R6-4-PKT
Zoro #
G3729923
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
13/32 in
Hole Size
.191-.201
Head Height
0.675
Head Dia.
.5
Overall Length
1 45/64 in
Maximum Hole Diameter
0.201 in
Minimum Material Thickness
1/16 in
Head Diameter
1/2 in
Minimum Hole Diameter
0.191 in
Shank Diameter
0.1875 in
Maximum Material Thickness
17/64 in
Wire Rope Length
1 45/64 in
Length
1 45/64 in
Fits Chest Size
Flush Pinbreak, Internal Pin Locking Mechanism

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.063 in to 0.270 in
System of Measurement
Inch
Tensile Strength (Lb.)
1,200 lb
Single Shear Strength (Lbs.)
1,300 lb
Blind Rivet Type
Open End
Tensile Strength
1,200 lb
Shear Strength
1,300 lb
Finish
Zinc Plated
Material Grade/Class
IFI-114-30
Features
Flush Pinbreak, Internal Pin Locking Mechanism
Manufacturer Location
Made in USA*
For Use With
6CNW9, 6CNX1, 6CNX2
Product Type
Blind Rivet

Description

Blind Rivet,1.706 In. L,0.1875 In. dia,PK25, System of Measurement Inch, Overall Length 1 45/64 in, Body Length 13/32 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 1/2 in, Head Angle Not Applicable, Shear Strength 1,300 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 17/64 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.