Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK

  • Mfr # MGLT-R6-E-PKT

  • Zoro # G3727333


product price:  $11.79
/pk 25, $0.47/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGLT-R6-E-PKT
Zoro #
G3727333
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
37/64 in
Head Height
0.95
Hole Size
.191-.201
Head Dia.
0.588 in
Head Diameter
19/32 in
Shank Diameter
0.1875 in
Overall Length
2 1/64 in
Minimum Hole Diameter
0.191 in
Maximum Hole Diameter
0.201 in
Minimum Material Thickness
1/16 in
Maximum Material Thickness
7/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.063 in to 0.437 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
1,300 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
1,200 lb
Features
Flush Pinbreak, Internal Pin Locking Mechanism
Material Grade/Class
IFI-114-30
Tensile Strength
1,200 lb
Shear Strength
1,300 lb
Finish
Zinc Plated
Manufacturer Location
Made in USA*
For Use With
6CNW9, 6CNX1, 6CNX2

Description

Blind Rivet,2.022 In. L,0.1875 In. dia,PK25, System of Measurement Inch, Overall Length 2 1/64 in, Body Length 37/64 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 19/32 in, Head Angle Not Applicable, Shear Strength 1,300 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products