Collar, 3/16" Thread Size, 250 PK Aluminum
Mfr # MGC-R6U-MCT
Zoro # G0552461
product price: $15.25
/pk 250, $0.06/eaKey Features
Material
Aluminum
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGC-R6U-MCT
Zoro #
G0552461
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/16"
Details
Item
Collar
Material
Aluminum
System of Measurement
Inch
Description
Aluminum Collar,3/16 In.D,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.