Zoro Homepage

Collar, 3/8" Thread Size, 50 PK Aluminum

  • Mfr # MGC-R12U-MCT

  • Zoro # G0552391


product price: $7.35
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Aluminum
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGC-R12U-MCT
Zoro #
G0552391
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"

Details

Item
Collar
Material
Aluminum
System of Measurement
Inch

Description

Aluminum Collar,3/8 In.D,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.