
Lock Bolt, 3/8 in Dia., Carbon Steel Body, 380 PK
Mfr # MGPTC-R12-14G
Zoro # G7568388
product price:Â $456.99
/pk 380, $1.20/ea
Free Shipping & Returns
Key Features
Body Material
Carbon Steel
Rivet Diameter
3/8 in
Grip Range
0.875 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPTC-R12-14G
Zoro #
G7568388
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/8 in
Details
Item
Lock Bolt
Body Material
Carbon Steel
Grip Range
0.875 in
System of Measurement
Inch
Description
Magnagrip,3/8 In.,0.875 Grip,PK380, Package Quantity 380
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.