This item is Discontinued.

No Product Image Available

Lock Bolt Collar, 3/16 in Dia., Carbon Steel Body, 2750 PK (Discontinued)

  • Mfr # MGC-R10U
  • Zoro # G7567983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGC-R10U
Zoro #
G7567983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
3/16 in

Details

Item
Lock Bolt Collar
Body Material
Carbon Steel
Grip Range
PK2750
System of Measurement
Inch

Description

Magnagrip Clr,3/16 In.,PK2750, Package Quantity 2750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.