Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Bolt Pin, 1/4 in Dia., 250 PK

  • Mfr # MGPB-R8-10G-MCT

  • Zoro # G0552997


product price: $37.45
/pk 250, $0.15/ea

Key Features

Mandrel Material
Steel
Grip Range
0.062 in
System of Measurement
Inch
Product Type
Pin,Steel,Zinc,1/4"D,0.062 Grip,PK250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPB-R8-10G-MCT
Zoro #
G0552997
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in

Details

Item
Lock Bolt Pin
Mandrel Material
Steel
Grip Range
0.062 in
System of Measurement
Inch
Product Type
Pin,Steel,Zinc,1/4"D,0.062 Grip,PK250

Description

Pin,Steel,Zinc,1/4 In.D,0.062 Grip,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.