Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nose Assy, For 6NCX1, 6NCX2, 1/4 In

  • Mfr # 99-3305

  • Zoro # G3699586


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Rivet Tool Type
Nose Assembly
For Rivet Dia.
1/4 in
Material
Steel
Size
1/4 in
For Use With
6NCW9, 6NCX1, 6NCX2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-3305
Zoro #
G3699586
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
1/4 in
Size
1/4 in
For Rivet Diameter
1/4 in
Nose Length
3 53/200 in

Details

Rivet Tool Type
Nose Assembly
Material
Steel
For Use With
6NCW9, 6NCX1, 6NCX2
Item
Nose Assembly
Part Type
Nose Assembly
Compatible with Brand
Huck Magna-Lok
Compatible with Manufacturer Model Number
202, 2024, 2025
Compatible Manufacturer Part Number
202, 2024, 2025
Compatible Manufacturer Model Number
202, 2024, 2025
For Use With Mfr. Model Number
202, 2024, 2025
Compatible with Manufacturer Model No.
202, 2024, 2025
Compatible with Mfr. Model No.
202, 2024, 2025
For Use with Mfr Model Number
202, 2024, 2025
Compatible Pump Manufacturer Part Number
202, 2024, 2025
Compatible Mfr. Model Number
202, 2024, 2025

Description

Nose Assembly, Part Type Nose Assembly, For Use With 6NCW9, 6NCX1, 6NCX2, For Rivet Diameter 1/4 in, Material Steel, Nose Length 3 53/200 in, Compatible with Brand Huck Magna-Lok, Compatible with Grainger Part Number 6NCW9, 6NCX1, 6NCX2, Compatible with Manufacturer Model Number 202, 2024, 2025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.