RIVET ALUM/STEEL M 032-.125 - 500pk
Mfr # MR40314
Zoro # G201938208
product price: $20.69
/eaKey Features
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.32"-0.125"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR40314
Zoro #
G201938208
UPC #
-
Country of Origin
Mexico
Details
Item
Blind Rivet
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.32"-0.125"
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.