RIVET ALUM/STEEL M 751-1.000 (500pk)
Mfr # MR40359
Zoro # G501937949
product price: $48.75
/eaKey Features
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.751"-10.000"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR40359
Zoro #
G501937949
UPC #
-
Country of Origin
Mexico
Details
Item
Blind Rivet
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.751"-10.000"
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.