Rivet Nut, #10-24 Thread Size, Steel, 100 PK
Mfr # MRM47330
Zoro # G407060178
product price: $17.39
/pk 100, $0.17/eaKey Features
Body Texture
Knurled
Thread Size
#10-24
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRM47330
Zoro #
G407060178
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Details
Item
Rivet Nut
Body Texture
Knurled
Material
Steel
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.