12 Sht Cross Cut Shredder
Mfr # 29127H
Zoro # G312432510
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Shreds
Credit Card, Paper, Staples
Cut Style
Cross Cut
Container Size
5.28 gal
Shred Size
0.156" x 1.250"
Shredder Type
Continuous Shredder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29127H
Zoro #
G312432510
UPC #
22447291278
Country of Origin
China
Dimensions
Container Size
5.28 gal
Shred Size
0.156" x 1.250"
Details
Shreds
Credit Card, Paper, Staples
Item
Paper Shredder
Cut Style
Cross Cut
Shredder Type
Continuous Shredder
Sheet Shred Capacity
12 Per Pass
Features
Auto Start/Stop, Locking Casters, Pull-out Bin
Motor Power
5965.60 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.