Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

126X 12 sht Crosscut Shredder

  • Mfr # 95001G

  • Zoro # G112432987


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Cut Style
Cross Cut
Shred Size
0.156" x 1.250"
Shreds
Paper, Credit Card, Staples
Container Size
5 gal
Sheet Shred Capacity
12 Per Pass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95001G
Zoro #
G112432987
UPC #
22447950014
Country of Origin
Viet Nam

Dimensions

Shred Size
0.156" x 1.250"
Container Size
5 gal

Details

Cut Style
Cross Cut
Item
Paper Shredder
Shreds
Paper, Credit Card, Staples
Sheet Shred Capacity
12 Per Pass
Features
Caster
Maximum Run Time
6 min
Cool Down Time
30 min
Shredder Type
Non-continuous Shredder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.