Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128 LSR Wired Mouse

  • Mfr # 265D9AA

  • Zoro # G916471625


product price: $33.25
/ea

Key Features

Width
1.4 in
Pointing Device Connectivity Technology
Cable
Interfaces
USB
Platform Supported
Windows
Movement Resolution (dpi)
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265D9AA
Zoro #
G916471625
UPC #
195161000000
Country of Origin
China

Dimensions

Width
1.4 in
Height
4.4 in
Length
2.5 in

Details

Pointing Device Connectivity Technology
Cable
Interfaces
USB
Item
Mouse
Platform Supported
Windows
Movement Resolution (dpi)
1200
Operating System Compatibility
Windows 10 (32-bit), Windows 10 x64
Movement Detection
Optical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.