
128A Cyan/Magenta/Yellow Original LaserJet Toner Cartridges, 3 x 1,300 Yield, 3PK
Mfr # CF371AM
Zoro # G422653966
product price:Â $361.99
/pk 3, $120.66/ea
Free Shipping & Returns
Key Features
Cartridge Condition
New
Max. Page Yield
1,300 pages
Printer Model
HP Color LaserJet CM1415 MFP, CP1520, CP1525nw
Market Indicator Cartridge No.
HP 128A
Ink/Toner Color
Cyan, Magenta, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF371AM
Zoro #
G422653966
UPC #
887111403018
Country of Origin
China
Details
Cartridge Condition
New
Max. Page Yield
1,300 pages
Item
Toner
Printer Model
HP Color LaserJet CM1415 MFP, CP1520, CP1525nw
Market Indicator Cartridge No.
HP 128A
Ink/Toner Color
Cyan, Magenta, Yellow
Printer Brand
HP
Printer Series
LaserJet
Capacity
Standard Yield
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.