147X (W1470X) High Yield Black Original LaserJet Toner Cartridge
- Mfr # W1470X
- Zoro # G3615721
product price:Â
$
502.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 147X
Printer Series
LaserJet
Printer Model
HP LaserJet Enterprise M611, M612, MFP M634, MFP M635, MFP M635
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1470X
- Zoro #
- G3615721
- UPC #
- 194441304688
- Country of Origin
- China
- Market Indicator Cartridge No.
- HP 147X
- Printer Series
- LaserJet
- Printer Model
- HP LaserJet Enterprise M611, M612, MFP M634, MFP M635, MFP M635
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 25,200 pages
- Color
- Black
- Yield
- High Yield
Description
HP 147X (W1470X) LaserJet Enterprise M611, M612, MFP M634, MFP M635, MFP M636 High Yield Black Original LaserJet Toner Cartridge (25,200 Yield)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.