201A, CF400AQ1 4PK Black/Cyan/Mag/Yellow Original LaserJet Toner
- Mfr # CF400AQ1
- Zoro # G6702343
product price:Â
$
519.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 201A
Printer Series
LaserJet
Printer Model
HP Color LaserJet Pro M252, MFP M277
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF400AQ1
- Zoro #
- G6702343
- UPC #
- 194441554403
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- HP 201A
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet Pro M252, MFP M277
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 5,410 pages
- Color
- 4-Color
- Yield
- Standard Yield
Description
HP 201A (CF400AQ1) Color LaserJet Pro M252dw, MFP M277c 4-Pack Black, Cyan, Magenta, Yellow Original LaserJet Toner Cartridges (Blk Yield 1,420/CMY x 1,330 Yield). Expect quality, and get it time after time, from Original HP toner cartridges. Avoid the reprints, wasted supplies, and costly delays that can occur with remanufactured cartridges.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.