212A (W2123A) Magenta Original LaserJet Toner Cartridge (4,500 Yield)
- Mfr # W2123A
- Zoro # G222733134
product price:Â
$
371.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 212A
Printer Series
LaserJet
Printer Model
HP Color LaserJet Enterprise M554, M555, Flow MFP M578
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2123A
- Zoro #
- G222733134
- UPC #
- 194441428889
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- HP 212A
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet Enterprise M554, M555, Flow MFP M578
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 4,500 pages
- Color
- Magenta
- Yield
- Standard Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.