Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

230W SMT AC ADPT UNITED STATES / CANADA ENGLISH

  • Mfr # AQ9X8AA#ABA

  • Zoro # G816269063


product price: $358.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Compatible Devices
Notebook, Mobile Workstation
Features
Surge Protection, Overvoltage Protection, Over Temperature Protection, Overcurrent Protection
Compatibility
HP Laptops and Mobile Workstations
Depth
3.5 in
Certifications & Standards
CE MarkUL 62368-1C-UL-USDENANCISPR 32 Class BNOM-1 NYCENORDICSMTBFEN 55032 Class BEN 55035 Class BFCC Part15 Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ9X8AA#ABA
Zoro #
G816269063
UPC #
198701522966
Country of Origin
China

Dimensions

Depth
3.5 in
Height
1 in
Cable Length
3.28 ft
Barrel Size
0.18 in
Width
7.1 in

Details

Compatible Devices
Notebook, Mobile Workstation
Features
Surge Protection, Overvoltage Protection, Over Temperature Protection, Overcurrent Protection
Compatibility
HP Laptops and Mobile Workstations
Certifications & Standards
CE MarkUL 62368-1C-UL-USDENANCISPR 32 Class BNOM-1 NYCENORDICSMTBFEN 55032 Class BEN 55035 Class BFCC Part15 Class B
Maximum Output Power
230 W
Output Voltage
19.5 V DC
Package Contents
230W Smart AC Adapter (AQ9X8AA)Warranty CardPower Cord
Universal Adapter
Yes
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.