Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.8 S3 Pro 324pf FHD MNTR c

  • Mfr # 9U5J5UT

  • Zoro # G514935727


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Width
21.2"
Height
12.7"
Depth
2"
Vertical Frequency
50 Hz to 60 Hz - VGA, 50 Hz to 100 Hz - HDMI, 50 Hz to 100 Hz - Displayport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9U5J5UT
Zoro #
G514935727
UPC #
198122621194
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
24 in
Width
21.2"
Height
12.7"
Depth
2"
Height with Stand
15.67"
Depth with Stand
7.11"
Width with Stand
21.22"
Viewable Screen Size
23.8"
Screen Size Class
24"

Details

Max. Resolution
1920 x 1080
Vertical Frequency
50 Hz to 60 Hz - VGA, 50 Hz to 100 Hz - HDMI, 50 Hz to 100 Hz - Displayport
Number of HDMI Ports
1
Backlight Technology
Edge WLED
VGA
Yes
Frequency
50 Hz, 60 Hz
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Green Environmental Attribute
Energy Star
HDMI Version
1.4
Panel Technology
In-plane Switching (IPS) Technology
Item
LED Monitor
VESA Mount Compatible
Yes
Application
Business
Brightness
250 Nit
Stand Adjustments
Tilt
Horizontal Frequency
30 kHz to 115 kHz - HDMI, 30 kHz to 115 kHz - DisplayPort, 30 kHz to 80 kHz - VGA
Number of Screens
1
Features
OnScreen Control, Eye Ease, On-screen Display (OSD), Security Lock-ready, Low Blue Light, Eye Comfort Technology, Cable Management, OverDrive, Flicker-free, Anti-glare
HDMI
Yes
Native Contrast Ratio
1,000:1
Controls
Brightness+
Number of DisplayPorts
1
Number of VGA Ports
1
Operating Temp. Range
41°F to 95°F
Response Time Details
5 ms GTG (OD)
Aspect Ratio
16:9
Pixel Pitch
0.28000 mm x 0.28000 mm
Series
3 Pro
Color Supported
16.7 Million Colors
DisplayPort
Yes
Energy Star
Yes
Response Time
5 ms
Operating Temperature Range
41°F (5°C) to 95°F (35°C)
Active Display Area (H x V)
20.75" x 11.65"
Total Number of HDMI Ports
1

Description

HP SmartBuy S3 Pro 324pf FHD MNTR United States / Canada English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.