Zoro Homepage

23.8in E24t G5 FHD Touch Monito

  • Mfr # 6N6E6AA#ABA

  • Zoro # G112432918


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Width
21.2"
Height
12.7"
Screen Refresh Rate
75 Hz
Depth
1.9"
Number of Simultaneous Touchpoints
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N6E6AA#ABA
Zoro #
G112432918
UPC #
196786299803
Country of Origin
China

Dimensions

Width
21.2"
Height
12.7"
Depth
1.9"
Screen Size Class
24"
Viewable Screen Size
23.8"

Description

23.8 E24t G5 FHD Touch Monito

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.